Motion
CSK12
Sprag Clutch - 12 mm Bore, 32 mm OD, 10 mm Length, 8.8 ft-lbs Torque
Mi Item #02113978
MFR #CSK12
Price$448.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sprag Clutch - 12 mm Bore, 32 mm OD, 10 mm Length, 8.8 ft-lbs Torque
Mi Item #02113978
MFR #CSK12

Mfr description
CSK-12 CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$448.53/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Bore Size
    12 mm
  • Outside Diameter  
    32 mm
  • Overall Length
    10 mm
  • Weight
    0.09 lbs

Details

  • Bearing Support
    Ball
  • Clutch Application
    Backstopping, Indexing, Overrunning
  • Clutch Type
    Sprag Clutch
  • Dynamic Load Capacity
    1372-1/2 lb
  • Lubrication
    Grease
  • Max Rpm
    10000 rpm
  • Maximum Speed
    10000 rpm
  • Series
    CSK
  • Torque Capacity
    8.8 ft-lbs
  • UPC_NO
    786582323927
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)