Motion
11S 1 7/8
Sleeve Coupling Flange - Spacer Flange, Size 11, 1.8750 in Bore, Cast Iron Material
MI ITEM #02114009
MFR #11S 1 7/8
Your Price$282.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve Coupling Flange - Spacer Flange, Size 11, 1.8750 in Bore, Cast Iron Material
MI ITEM #02114009
MFR #11S 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$282.04/each(List $349.54)

Overview

Mfr description
11S 1 7/8 QUADRA-FLEX CPLG FLANGE

Specifications

  • Hub Flange Type Code
    S
  • Coupling Size Code
    11
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Hub Type
    Spacer Flange
  • Flange Diameter
  • Length Through Bore
  • Coupling Overall Length
    7-1/8 in, 8 in
  • Hub End Outside Diameter
    5-1/4 in, 5-5/8 in
  • Torque Capacity
    18000 in
  • Max Rpm
    3600 rpm
  • Horsepower @ 100 RPM
    28.6 (Hytrel) hp, 7.2 (TPR) hp
  • Series
    Quadra-Flex
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950275604
  • UPC_NO
    697950275604
  • Material
    Cast Iron
  • Outside Diameter
    8.6250 in
  • Product Type
    Sleeve Coupling Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text