Motion
3FFV1-1 SAE MS

FASTER
3FFV1-1 SAE MS

Hydraulic Plug - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5800 psi psi, 1 in Body Size, Buna-N & Polyurethane Seal
Mi Item #02115269
MFR #3FFV1-1 SAE MS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
3FFV1-1 SAE MS

Hydraulic Plug - Steel Body Material, 1 in ORB, 1-5/16 – 12 SAE Female Thread, 5800 psi psi, 1 in Body Size, Buna-N & Polyurethane Seal
Mi Item #02115269
MFR #3FFV1-1 SAE MS

Mfr description
3FFV1-1SAE-M FLAT FACE NIPPLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Thread Size
    1-5/16 – 12 SAE
  • Body Size
    1 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    17405 psi
  • Coupling Component
    Plug
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1 in ORB, 1-5/16 – 12 SAE Female Thread
  • Flow Rate
    50.19 gpm
  • Hose Connection Type
    Female ORB
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00100 fl oz (US)
  • Standard Interchange
    ISO 7241-2
  • Thread Hose I.D. Tube O.D.
    1 in
  • Working Pressure
    5800 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)