Motion
VVS114 GAS F

FASTER
VVS114 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1-1/4 in BSPP, 1-1/4 – 11 Female Thread, 8700 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #02115322
MFR #VVS114 GAS F
Price$344.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
VVS114 GAS F

Hydraulic Socket - Steel Body Material, Poppet Valve, 1-1/4 in BSPP, 1-1/4 – 11 Female Thread, 8700 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #02115322
MFR #VVS114 GAS F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$344.04/each

Specifications

Dimensions

  • Actual Thread Size
    1-1/4 – 11 BSPP
  • Body Size
    1-1/4 in

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    26105 psi
  • Coupling Component
    Socket
  • Coupling Connection Type
    Screw-to-Connect
  • Description Keyword
    1-1/4 in BSPP, 1-1/4 – 11 Female Thread
  • Flow Rate
    36.98 gpm
  • Hose Connection Type
    Female BSPP
  • Industry/Application
    Construction, Industrial, Oil & Gas, Marine
  • ManufacturerName (description attribute)
    Faster
  • Seal Material
    Buna-N
  • Spillage
    0.50721 fl oz (US)
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    8700 psi
  • Working Pressure Range
    6001 to 15000 psi

Overview

Mfr description
VVS-114-GAS-F COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought