Motion
5H 3/4
Coupling Hub - Size 5, 0.7500 in Bore, Bored to Size, Steel Material
Mi Item #02115758
MFR #5H 3/4
Price$87.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Hub - Size 5, 0.7500 in Bore, Bored to Size, Steel Material
Mi Item #02115758
MFR #5H 3/4

Mfr description
5H 3/4 QUADRA-FLEX CPLG H HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.39/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Coupling Overall Length
    3 in
  • Coupling Size Code
    5
  • Length Through Bore  
    1.09375 in
  • Outside Diameter
    2.0000 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Hub Material
    Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950276458
  • Material
    Steel
  • Product Type
    Sleeve Coupling Hubs
  • Series
    Quadraflex
  • UPC_NO
    697950276458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)