Motion
PP204

NTN
PP204

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
Mi Item #02115774
MFR #PP204
Price$34.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PP204

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
Mi Item #02115774
MFR #PP204

Mfr description
PP204 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.77/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.0000 in
  • Base Width
    1.2500 in
  • Bolt Center To Center Length
    3.0000 in
  • Compatible Bore Diameter
    0.7500 in, 20 mm
  • Overall Height  
    2.0000 in
  • Overall Length  
    3.8438 in
  • Overall Width  
    1.2500 in
  • Weight
    0.2 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Zinc Oxide
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    4547359156898
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    PP
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359156898
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)