Motion
PP205

NTN
PP205

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
Mi Item #02115776
MFR #PP205
Price$38.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PP205

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
Mi Item #02115776
MFR #PP205

Mfr description
PP205 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.91/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.1250 in
  • Base Width
    1.2500 in
  • Bolt Center To Center Length
    3.3750 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in, 25 mm
  • Overall Height  
    2.2188 in
  • Overall Length  
    4.2500 in
  • Overall Width  
    1.2500 in
  • Weight
    0.26 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Zinc Oxide
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    4547359156911
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    PP
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359156911
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)