Motion
PP206

NTN
PP206

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
Mi Item #02115778
MFR #PP206
Price$27.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PP206

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
Mi Item #02115778
MFR #PP206

Mfr description
PP206 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.56/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.3125 in
  • Base Width
    1.5000 in
  • Bolt Center To Center Length
    3.7500 in
  • Compatible Bore Diameter
    1.0625 in, 1.1250 in, 1.1875 in, 1.2500 in, 30 mm
  • Overall Height  
    2.6250 in
  • Overall Length  
    4.5938 in
  • Overall Width  
    1.4063 in
  • Weight
    0.37 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Zinc Oxide
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    4547359156928
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    PP
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359156928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)