Motion
PP207

NTN
PP207

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
MI ITEM #02115780
MFR #PP207
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
PP207

Pillow Block Housing - Two-Bolt Base, Stamped Construction, Pressed Steel
MI ITEM #02115780
MFR #PP207

Mfr description
PP207 PILLOW BLOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.5625 in
  • Base Width
    1.6563 in
  • Bolt Center To Center Length
    4.1875 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Height  
    3.0625 in
  • Overall Length  
    5.0938 in
  • Overall Width  
    1.5313 in
  • Weight
    0.55 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Zinc Oxide
  • Housing Construction
    Stamping
  • Housing Material
    Pressed Steel
  • Manufacturer Upc Number
    3413529577378
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    PP
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359156935

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)