Motion
NR47

NTN
NR47

Retaining Rings - 1.7441 in, 2.0748 in, 4 mm
Mi Item #02115798
MFR #NR47
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NR47

Retaining Rings - 1.7441 in, 2.0748 in, 4 mm
Mi Item #02115798
MFR #NR47

Mfr description
NR47
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Dimensions

  • Bore Diameter
    1.7441 in
  • Groove Width
    4 mm
  • Outside Diameter
    2.0748 in

Details

  • Manufacturer Upc Number
    4547359772166
  • Product Type
    Bearing Retaining Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)