Motion
AK1658

TB WOODS
AK1658

FHP Sheave, A-4L Belt Section, 1.65 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #02115826
MFR #AK1658
Price$62.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK1658

FHP Sheave, A-4L Belt Section, 1.65 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #02115826
MFR #AK1658

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.37/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    5/8 in
  • Face Width  
    0.6600 in
  • Keyway Size
    3/16 in x 3/32 in
  • Length Through Bore  
    1.0938 in
  • Outside Diameter  
    1.6500 in
  • Pitch Diameter
    1.65 in
  • Weight
    0.40 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Upc Number
    698672116114
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    698672116114

Overview

Mfr description
AK16 X 5/ 8 SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought