Motion
F204

NTN
F204

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02116645
MFR #F204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F204

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02116645
MFR #F204

Mfr description
F204 FLANGE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length
    6.0000 in
  • Compatible Bore Diameter
    3.0000 in
  • Overall Depth
    1-5/16 in
  • Overall Length Diameter
    7.7500 in
  • Weight
    0.99 lbs

Details

  • Compatible Bearing Series Part Num
    UCF203D1, UCF203D1-011D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359065800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)