Motion
565593
MRV2-16-0-0-30 Screw-In Directional Control Cartridge Valve - Manual Actuation, Direct Action, 113.5 L/min Max Flow
MI ITEM #02116691
MFR #565593
Price$178.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV2-16-0-0-30 Screw-In Directional Control Cartridge Valve - Manual Actuation, Direct Action, 113.5 L/min Max Flow
MI ITEM #02116691
MFR #565593

Mfr description
MRV2-16-0-0-30 MANUAL ROTARY FLOW
  • 350 bar (5000 psi) & 350 L/min (92 USgpm)
  • Perfect balance of pressure and flow
  • Reliable, economical and compact
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.20/each

Specifications

Dimensions

  • Minimum Flow Rate
    0 lpm
  • Overall Height
    2.40 in
  • Overall Length
    3.56 in
  • Overall Width
    2.40 in

Details

  • Action
    Direct
  • Actuation
    Manual
  • Ambient Temperature Range
    -40°C to +120 °C
  • Body Material
    Aluminum
  • Cavity
    C-16-2
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Housing Material
    Aluminum
  • Leakage
    82 cc/min
  • Manufacturer Catalog Number
    565593
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    30 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    2
  • Number Of Valve Ports
    2
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 Microns
  • Seal Material
    Buna-N
  • Style
    Flow Restrictor
  • Valve Material
    Steel
  • Valve Torque Into Cavity
    108-122 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)