Motion
CKS-510-SP
Heat Exchanger - CKS Series, 1 Pass, 2.55 in Shell Dia, 0.250 in Cooling Tube Dia, SAE-12 (1-1/6-12) Shell Side, NPT 0.750 Tube Side, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #02116739
MFR #CKS-510-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Exchanger - CKS Series, 1 Pass, 2.55 in Shell Dia, 0.250 in Cooling Tube Dia, SAE-12 (1-1/6-12) Shell Side, NPT 0.750 Tube Side, Steel Shell, Copper Tubing, Cast Iron Bonnet, Steel Baffle, Hypalon Gasket
MI ITEM #02116739
MFR #CKS-510-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CKS-510-SP HEAT EXCHANGER
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Computer generated data sheet available for any application

Specifications

  • Number Of Passes
    1
  • Series
    CKS
  • Port Size - Shell Side
    SAE-12 (1-1/6-12)
  • Shell Diameter
    2.55 in
  • Port Size - Tube Side
    NPT 0.750
  • Shell Material
    Steel
  • Cooling Tube Diameter
    0.250 in
  • Tubing Material
    Copper
  • End Bonnet Material
    Cast Iron
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Steel
  • Gasket Material
    Hypalon
  • Mounting Hole Spacing
    2.50 in
  • Mounting Bracket Material
    Steel
  • Overall Length
    12.38 in
  • Replacement In Out Bonnet Single Pas
    241-0016 Cast Iron
  • Replacement Bonnet Gasket
    302-0136 Hypalon
  • Replacement Foot Bracket
    244-0039
  • Weight
    8.00 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text