Specifications
Dimensions
- Cooling Tube Diameter0.250 in
- Drain Port Size0.375 NPT
- Mounting Hole Spacing3.00 in
- Overall Length18.44 in
- Port Size - Shell SideSAE-24 (1-7/8-12)
- Port Size - Tube SideNPT 1.000
- Shell Diameter3.75 in
- Weight20.00 lbs
Details
- Baffle MaterialSteel
- End Bonnet MaterialCast Iron
- Gasket MaterialHypalon
- Manufacturer Catalog
- Max Operating Temperature+300 °F
- Mounting Bracket MaterialSteel
- Number Of Passes2
- Replacement Bonnet Gasket302-1002 Hypalon
- Replacement Foot Bracket202-0007
- Replacement In Out Bonnet Double Pas202-0003 Cast Iron
- Replacement Return Bonnet202-0004 Cast Iron
- Replacement Zinc Anode301-0004
- SeriesCKS
- Tubing MaterialCopper