Overview
Mfr description
BA2A1XAG3EA0 DIRECTIONAL VALVE
- Cross Series B directional valves provide good metering characteristics and long dependable service life
- Relief setting 2,000 psi @ 10 gpm
- 3/4" NPTF In/Out port size, 1/2" NPTF work port size
- Optimum versatility is provided due to the many standard and optional features
- Balanced spools are select fit for minimum leakage and load holding checks prevent load drop when shifting
- Parallel flow path permits spools to be operated independently or simultaneously
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data