Motion
114-716-2

REXNORD INC
114-716-2

LNK LF5996-12 PLG
MI ITEM #02118284
MFR #114-716-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
114-716-2

LNK LF5996-12 PLG
MI ITEM #02118284
MFR #114-716-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
114-716-2 LNK LF5996-12 PLG

Specifications

  • Chain Pitch
    2-1/4 in
  • Chain Material
    Special Acetal Antimicrobial
  • Length
    12 in
  • Additional Details
    Anti-Microbial
  • Color
    White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought