Specifications
Dimensions
- Chain Pitch2-1/4 in
- Length12 in
Details
- Additional DetailsAnti-Microbial
- Chain MaterialLow Temperature Antimicrobial
- ColorBlue
- HandednessCenter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)