Motion
02-316242
02-316242 Screw-In Proportional Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow
MI ITEM #02118297
MFR #02-316242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-316242 Screw-In Proportional Cartridge Valve - Hydraulic Actuation, Direct Action, 8 gpm Max Flow
MI ITEM #02118297
MFR #02-316242

Mfr description
EPV10-0-0-V-12D-M-U-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    131.4 mm

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Manufacturer Catalog Number
    02-316242
  • Max Operating Temperature
    +194 °F
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    5000 psi
  • Supply Voltage
    12 V dc
  • Viscosity Range
    10 to 800 cSt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)