Motion
2060185000

MCGILL
2060185000

CF 3/4 SB CR Crowned & Flat Cam Followers - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, 440C Stainless Steel Material
Mi Item #02118451
MFR #2060185000
Price$208.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2060185000

CF 3/4 SB CR Crowned & Flat Cam Followers - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, 440C Stainless Steel Material
Mi Item #02118451
MFR #2060185000

Mfr description
CF 3/4 SB-CR CAM FOLLOWER
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Corrosion resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.74/each

Specifications

Dimensions

  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Stud Diameter  
    0.3750 in
  • Thread Size
    3/8-24
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    440C Stainless Steel
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Head
  • Manufacturer Catalog Number
    CF 3/4 SB CR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166118228
  • Max Rpm
    6400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1490 lbf
  • Radial Static Load Capacity
    1340 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    Corrosion Resistant (CRES) Inch CAMROL (CF)
  • Stud Type
    CRES - Stud
  • UPC_NO
    726166118228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)