Specifications
Dimensions
- Roller Diameter1.1250 in
- Roller Width0.6250 in
- Stud Diameter0.4375 in
- Thread Size7/16-20
- Weight0.19 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeSealed
- Finish Coating440C Stainless Steel
- Head TypeHex Hole
- Lubrication Hole LocationStud End, Stud Side
- Manufacturer Catalog NumberCF 1 1/8 SB CR
- Manufacturer Product Page
- Manufacturer Upc Number726166118273
- Max Rpm3400 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity2000 lbf
- Radial Static Load Capacity1600 lbf
- Roller MaterialStainless Steel
- Roller ShapeFlat
- SeriesCorrosion Resistant (CRES) Inch CAMROL (CF)
- Stud TypeCRES - Stud
- UPC_NO726166118273
Overview
Mfr description
CF 1-1/8 SB-CR CAM FOLLOWER
- Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Corrosion resistant