Motion
2130185000

MCGILL
2130185000

CF 1 3/8 SB CR Crowned & Flat Cam Followers - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, 440C Stainless Steel Material
MI ITEM #02118456
MFR #2130185000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2130185000

CF 1 3/8 SB CR Crowned & Flat Cam Followers - Corrosion Resistant (CRES) Inch CAMROL (CF) Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, 440C Stainless Steel Material
MI ITEM #02118456
MFR #2130185000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CF 1-3/8 SB-CR CAM FOLLOWER
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Corrosion resistant

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Stainless Steel
  • Stud Diameter
  • Stud Type
    CRES - Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    1/2-20
  • Radial Dynamic Load Capacity
    3530 lbf
  • Radial Static Load Capacity
    2050 lbf
  • Max Rpm
    2800 rpm
  • Finish Coating
    440C Stainless Steel
  • Lubrication Hole Location
    Stud End, Stud Side
  • Series
    Corrosion Resistant (CRES) Inch CAMROL (CF)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CF 1 3/8 SB CR
  • Manufacturer Upc Number
    726166118334
  • UPC_NO
    726166118334
  • Weight
    0.35 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text