Specifications
Dimensions
- Roller Diameter1.8750 in
- Roller Width1.0000 in
- Stud Diameter0.2500 in
- Thread Size3/4-16
- Weight1.34 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeSealed
- Finish Coating440C Stainless Steel
- Head TypeHex Hole
- Lubrication Hole LocationStud End, Stud Side
- Manufacturer Catalog NumberCF 1 7/8 SB CR
- Manufacturer Product Page
- Manufacturer Upc Number726166118433
- Max Rpm2000 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity5730 lbf
- Radial Static Load Capacity5340 lbf
- Roller MaterialStainless Steel
- Roller ShapeFlat
- SeriesCorrosion Resistant (CRES) Inch CAMROL (CF)
- Stud TypeCRES - Stud
- UPC_NO726166118433