Motion
CYR 7/8 S CR

MCGILL
CYR 7/8 S CR

Crowned & Flat Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Stainless Steel Material
Mi Item #02118466
MFR #CYR 7/8 S CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYR 7/8 S CR

Crowned & Flat Yoke Roller - 0.8750 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Stainless Steel Material
Mi Item #02118466
MFR #CYR 7/8 S CR

Mfr description
CYR 7/8 S-CR YOKE FOLLOWER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Endplate Diameter
    0.6090 in
  • Overall Width
    0.5625 in
  • Roller Diameter  
    0.8750 in
  • Roller Width  
    0.5000 in
  • Weight
    0.07 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Stainless Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    440C Stainless Steel
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4080112000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166118259
  • Material Grade
    440
  • Max Rpm
    5400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1490 lbf
  • Radial Static Load Capacity
    1890 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    CRES - Yoke Roller
  • UPC_NO
    726166118259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)