Motion
CYR 1 1/8 S CR

MCGILL
CYR 1 1/8 S CR

Cylindrical Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #02118468
MFR #CYR 1 1/8 S CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYR 1 1/8 S CR

Cylindrical Yoke Roller - 1.1250 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Stainless Steel Material
MI ITEM #02118468
MFR #CYR 1 1/8 S CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CYR 1-1/8 S-CR YOKE FOLLOWER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
  • LUBRI-DISC® seal
  • Corrosion resistant

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Overall Width
    0.6875 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    2000 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Roller Material
    Stainless Steel
  • Max Rpm
    3400 rpm
  • Endplate Diameter
    0.6880 in
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    440C Stainless Steel
  • Series
    CRES - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    4110112000
  • Manufacturer Upc Number
    726166118297
  • UPC_NO
    726166118297
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text