Motion
CYR 1 3/8 S CR

MCGILL
CYR 1 3/8 S CR

Cylindrical Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, 440C Stainless Steel Material
Mi Item #02118471
MFR #CYR 1 3/8 S CR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYR 1 3/8 S CR

Cylindrical Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, 440C Stainless Steel Material
Mi Item #02118471
MFR #CYR 1 3/8 S CR

Mfr description
CYR 1-3/8 S-CR YOKE FOLLOWER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Endplate Diameter
    0.8750 in
  • Overall Width
    0.8125 in
  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Weight
    0.3 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    440C Stainless Steel
  • Manufacturer Catalog Number
    4130112000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166118358
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3530 lbf
  • Radial Static Load Capacity
    6920 lbf
  • Roller Material
    440C Stainless Steel
  • Roller Shape
    Flat
  • Series
    CRES - Yoke Roller
  • UPC_NO
    726166118358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)