Motion
CYR 1 1/2 S CR

MCGILL
CYR 1 1/2 S CR

Crowned & Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, Stainless Steel Material
Mi Item #02118472
MFR #CYR 1 1/2 S CR
Price$246.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYR 1 1/2 S CR

Crowned & Flat Yoke Roller - 1.5000 in Roller Diameter, 0.4375 in Bore, 0.8750 in Roller Width, Sealed, Stainless Steel Material
Mi Item #02118472
MFR #CYR 1 1/2 S CR

Mfr description
CYR 1-1/2 S-CR YOKE FOLLOWER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$246.02/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Endplate Diameter
    0.9840 in
  • Overall Width
    0.9375 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Weight
    0.35 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Stainless Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    440C Stainless Steel
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4140112000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166118396
  • Material Grade
    440
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    11200 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    CRES - Yoke Roller
  • UPC_NO
    726166118396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)