Motion
CYR 2 S CR

MCGILL
CYR 2 S CR

Crowned & Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Stainless Steel Material
Mi Item #02118476
MFR #CYR 2 S CR
Price$416.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYR 2 S CR

Crowned & Flat Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Stainless Steel Material
Mi Item #02118476
MFR #CYR 2 S CR

Mfr description
CYR 2" S-CR YOKE FOLLOWER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Needle rolling elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$416.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Endplate Diameter
    1.2970 in
  • Overall Width
    1.3125 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Weight
    1.35 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Stainless Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    440C Stainless Steel
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4200112000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166118594
  • Material Grade
    440
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    7270 lbf
  • Radial Static Load Capacity
    17600 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Flat
  • Series
    CRES - Yoke Roller
  • UPC_NO
    726166118594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)