Motion
CJS1824
1.1250 in ID, 1.5000 in Length, PTFE Material
MI ITEM #02118510
MFR #CJS1824
Price$39.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.1250 in ID, 1.5000 in Length, PTFE Material
MI ITEM #02118510
MFR #CJS1824

Mfr description
CJS1824 FIBERGLIDE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.91/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum P Value
    38000 psi
  • Overall Length  
    1.5000 in
  • Recommended Shaft Size
    1.1250 in
  • Thickness
    0.0780 in
  • Weight
    0.105 lbs

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Split Type;Zinc Plated
  • Backing Material
    Carbon Steel
  • Bearing Material
    PTFE
  • Bushing Material
    Split Seam Steel Backed
  • Description
    Split Seam Steel Backed Fiberglide Journal Bearing
  • Finish Coating
    Zinc Plated
  • Material
    Steel Backed Fiberglide
  • Max Pressure
    10000 psi
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 350 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    CJS
  • Sleeve Bearing Type
    Split Type
  • Type
    Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)