Motion
CFS5V
Flat Cam Follower - CF Series, 10 mm Roller Dia, 6 mm Roller Width, 5 mm Stud Dia, Carbon Steel Material
Mi Item #02118674
MFR #CFS5V
Price$176.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - CF Series, 10 mm Roller Dia, 6 mm Roller Width, 5 mm Stud Dia, Carbon Steel Material
Mi Item #02118674
MFR #CFS5V

Mfr description
CFS 5 V CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.55/each

Specifications

Dimensions

  • Precision Rating
    Class 0
  • Roller Diameter  
    10 mm
  • Roller Width  
    6 mm
  • Stud Diameter  
    5 mm
  • Thread Length
    5 mm
  • Thread Size
    M5 x 0.8
  • Weight
    0.02 lbs

Details

  • Bearing Element
    Needle Rollers
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557013195
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3180 N
  • Radial Static Load Capacity
    4700 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    CF
  • Thread Type
    ISO
  • UPC_NO
    4549557013195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)