Motion
DD05 SPS 8S
D05 Valve Subplates - Ductile Iron, SAE 8 Ports, Side Location
MI ITEM #02118940
MFR #DD05 SPS 8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D05 Valve Subplates - Ductile Iron, SAE 8 Ports, Side Location
MI ITEM #02118940
MFR #DD05 SPS 8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Material
    Ductile Iron
  • Max Pressure
    5000 psi
  • Port Location
    Side
  • Ports
    SAE 8

Overview

Mfr description
D-D05-SP-S-8S SUBPLATE
  • Ductile iron construction
  • Rated up to 5,000 psi
  • Available with or without relief cavity (C-10-2)
  • SAE O-Ring port recommended over NPT port to promote a leak free connection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought