Overview
Mfr description
A-D03-SP-B-6P SUBPLATE
- Aluminum construction
- Rated up to 3,000 psi
- Available with or without relief cavity (C-10-2)
- SAE O-ring port recommended over NPT port to promote a leak-free connection
Specifications
- MaterialAluminum
- Ports3/8 NPT
- Port LocationBottom
- Max Pressure3000 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data