Motion
SHS30-680L(GK) RAIL

THK AMERICA INC
SHS30-680L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 30 mm Rail
Mi Item #02120479
MFR #SHS30-680L(GK) RAIL
Price$328.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SHS30-680L(GK) RAIL

Standard Ball Carriage Profile Rail - Series: SHS, 30 mm Rail
Mi Item #02120479
MFR #SHS30-680L(GK) RAIL

Mfr description
SHS30+ 680L RAIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$328.25/each

Specifications

Dimensions

  • Nominal Rail Size
    30 mm
  • Overall Height
    42 mm
  • Overall Length
    680 mm
  • Overall Width
    28 mm

Details

  • Measurement Standard
    Metric
  • Series
    SHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)