Motion
W-896
Synchronous Drive Belt - 8 mm Pitch, 896 mm Pitch Length, 32 mm Width, 112 Teeth
Mi Item #02127688
MFR #W-896
Price$161.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Drive Belt - 8 mm Pitch, 896 mm Pitch Length, 32 mm Width, 112 Teeth
Mi Item #02127688
MFR #W-896

Mfr description
W-896 SILENTSYNC BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.89/each

Specifications

Dimensions

  • Overall Length
    896 mm
  • Overall Width  
    32 mm
  • Pitch
    8 mm
  • Pitch Length
    896 mm
  • Weight
    0.27 lbs
  • Width
    32 mm

Details

  • Belt Section
    Eagle NRG White
  • Color
    Black
  • Material
    HNBR
  • Number Of Teeth  
    114
  • Reinforcing Cord Material
    Aramid
  • Type
    Drivebelt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)