Motion
G46-10-02-X306

SMC CORP OF AMERICA
G46-10-02-X306

GAUGE
Mi Item #02127693
MFR #G46-10-02-X306
Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-10-02-X306

GAUGE
Mi Item #02127693
MFR #G46-10-02-X306

Mfr description
G46-10-02-X306 GAUGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.45/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    52 g

Details

  • Display Pressure Range
    0 to 0.2 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Scale Graduation
    1 MPa
  • Thread Connection
    1/4 BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)