Motion
AK64H  SHEAVE

DODGE
AK64H SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 6.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #02127706
MFR #AK64H SHEAVE
Price$64.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
AK64H SHEAVE

V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 6.2500 in O.D., Split Taper Bushed, L Series Bushing, Cast Iron Material
Mi Item #02127706
MFR #AK64H SHEAVE

Mfr description
MA62L QD SHEAVE
  • All products have 2 set screws and this definite advantage results in a tighter grip of the mounted product on the shaft for improved performance
  • Bore range 1/2 to 1-7/16 in
  • 1 & 2 grooves, A-B & 3L-4L-5L belts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.88/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.3750 to 1.5000 in
  • Datum Diameter
    6.2500 in
  • Face Width  
    0.7500 in
  • Length Through Bore  
    1.3438 in
  • Outside Diameter  
    6.2500 in
  • Weight
    2.6 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    L
  • Manufacturer Upc Number
    775829143572
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Arm
  • UPC_NO
    775829027162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)