Motion
NC0435-100N
Nylon Tubing - Air, 0.180 in ID, 1/4 in OD, 100 ft Length
MI ITEM #02127911
MFR #NC0435-100N
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air, 0.180 in ID, 1/4 in OD, 100 ft Length
MI ITEM #02127911
MFR #NC0435-100N

Mfr description
NC0435-100N NATURAL NYLON TUBING
  • Manufactured from High Quality Resins
  • Temperature Range: -60°F to 200°F
  • Working Pressure: 150 psi
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Length
    100 ft
  • Tube Inner Diameter
    0.180 in
  • Tube Outer Diameter
    1/4 in

Details

  • Color
    Natural
  • Description Keyword
    Air
  • Hardness
    78 Rockwell R
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material Specification
    Meets UL94HB
  • Max Operating Temperature
    200 °F
  • Min Operating Temperature
    - 60 °F
  • Tube Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)