Motion
TF26020
Tri-Flow Lubricant - 1 gal, Non-Aerosol Bottle, Brown Color
Mi Item #02127946
MFR #TF26020
Price$147.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tri-Flow Lubricant - 1 gal, Non-Aerosol Bottle, Brown Color
Mi Item #02127946
MFR #TF26020

Mfr description
TF260201 TRI-FLOW LUBRICANT/1 GAL
  • A superior, light-viscosity lubricant that allows for deep penetration into hard-to-reach moving parts
  • High-grade petroleum oils provide optimum lubrication under extreme temperatures (-60°F to 475°F) and humidity
  • Formulated solvents soften and remove dirt and contaminants, while special additives displace moisture and prevent rust and corrosion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$147.70/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    9.00 lbs

Details

  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Brown
  • Composition
    2-Methoxymethylethoxypropanol, Amyl Acetate, Heavy Aliphatic Solvent, Heavy Naphthenic Petroleum Oil, Heavy Paraffinic Oil, Naphthenic Oil
  • Container Type
    Jug
  • Features & Benefits
    • A superior, light-viscosity lubricant that allows for deep penetration into hard-to-reach moving parts • High-grade petroleum oils provide optimum lubrication under extreme temperatures (-60°F to 475°F) and humidity • Formulated solvents soften and remove dirt and contaminants, while special additives displace moisture and prevent rust and corrosion • Formulated with PTFE
  • Flammability
    Flammable
  • Manufacturer Product Page
  • Max Operating Temperature
    475 °F
  • Min Operating Temperature
    -60 °F
  • Operating Temperature Range
    -60 to 475 °F
  • Product Types
    Lubricant with PTFE
  • Temperature Range
    -60 to 475 °F
  • Type
    Lubricant
  • UPC_NO
    032053260209
  • Working Temperature
    -60 to 475 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)