Motion
S00767
Corrosion or Rust Inhibitor - 11 oz, Aerosol Can, Not Food Grade
MI ITEM #02127961
MFR #S00767
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corrosion or Rust Inhibitor - 11 oz, Aerosol Can, Not Food Grade
MI ITEM #02127961
MFR #S00767

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    0.99 lbs

Details

  • Certification
    MIL-C-23411
  • Color
    Yellow
  • Composition
    Oil-Based
  • Container Type
    Aerosol Can
  • Food Grade
    Not Food Grade
  • Form
    Aerosol
  • Manufacturer Upc Number
    075577907670
  • Max Indoor Protection
    15 months
  • Maximum Temperature
    +302 °F
  • Prop 65
    Yes

Overview

Mfr description
SC0767000 LONG-TERM INDOOR LUBE 16
  • A medium weight oil formulated for excellent lubrication
  • Has ideal corrosion protection, moisture displacement, and penetration properties
  • Non-staining and works up to 15 months against humidity and corrosion damage and is nonconductive
  • Ideal for storage of items indoors and items to be shipped
  • Leaves an amber film showing total coverage of the object sprayed
  • Safe on metals, rubber, plastic and painted surfaces

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought