Motion
S00777
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #02127962
MFR #S00777
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Dry Film or Powder Lubricant - Aerosol Can, 11 oz
Mi Item #02127962
MFR #S00777

Mfr description
SC0777000 LONG-TERM OUTDOOR LUBE 16OZ
  • A formulated waxy corrosion preventative that offers excellent lubrication and long term outdoor protection
  • Ideal for general rustproofing of vehicles, both under body/chassis and inner body cavities
  • Tacky film provides an excellent barrier to salt spray and high humidity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    11 oz
  • Weight
    0.99 lbs

Details

  • Certification
    NSF H2
  • Color
    Yellow
  • Composition
    2-Methoxymethylethoxypropanol, Calcium Carbonate, Carbon Dioxide, Mineral Oil, Mineral Spirits, Mineral Spirits 140-Flash, Paraffinic Mineral Oil
  • Container Type
    Aerosol Can
  • Food Grade
    Not Food Grade
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.94
  • Temperature Range
    -20 to +300 °F
  • Type
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)