Motion
SC0848000
Degreaser - 13 oz, Aerosol Can, No, Mild Solvent Scent
Mi Item #02127963
MFR #SC0848000
Price$22.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 13 oz, Aerosol Can, No, Mild Solvent Scent
Mi Item #02127963
MFR #SC0848000

Mfr description
SC0848000 FLASH FREE SAFETY SOLVENT
  • Increases the life of electrical components by removing foreign materials that can cause costly downtime
  • Degreases more thoroughly and several times faster than alkaline cleaners
  • Fast-acting solvent penetrates easily, evaporates quickly, leaves no residue
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$22.34/each

Specifications

Dimensions

  • Container Size
    13 oz
  • Container Size/Type
    13 oz Aerosol Can
  • Package Size
    13 fl oz (US)
  • Size
    13 oz.
  • VOC Content
    0.98
  • Weight
    1.12 lbs

Details

  • Application
    Air Tools, Brakes, Chains, Clutches, Dies, Electric Motors, Generators, Locks, Material Handling Equipment, Molds, Radar Equipment, Relays, Sprockets, Wire Rope, Air Conditioners
  • Base Type
    Solvent Based
  • Capacity
    13 fl oz (US)
  • Certification
    NSF K2
  • Chemical Type
    Solvent Based
  • Cleaner Type
    Degreasers
  • Color
    Transparent
  • Composition
    Solvent Based
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol Can
  • Description
    Flash Free Electrical Degreaser
  • Dielectric Strength
    37
  • Environmental Protection Standard
    VOC Exempt
  • Features & Benefits
    • Increases the life of electrical components by removing foreign materials that can cause costly downtime • Degreases more thoroughly and several times faster than alkaline cleaners • Fast-acting solvent penetrates easily, evaporates quickly, leaves no residue • Excellent cleaning properties make it ideal for removing grease, dirt, wax and metallic particles prevalent in most industrial plants • Nonconductive, nonflammable • Dielectric strength: 37,000 volts • Extension tube and high-delivery nozzle for flush-type applications • Meets California's Consumer Regulation (CONS-1) for Energized Electrical Cleaner • NSF Reg. No. 115070; K2 rated • NOTE: May harm certain plastics and finishes. Test product on non-essential similar material prior to application
  • Film Type
    Residue Free
  • Flammability
    Not Flammable
  • Food Grade
    False
  • For Use With
    Electric motors, Generators, Air tools, Brakes, Clutches, Chains, Sprockets, Wire rope, Dies, Molds, Relays, Radar equipment, Material handling equipment, Air conditioners
  • Form
    Aerosol Spray
  • Formula Type
    Solvent Based
  • Fragrance
    Mild Solvent
  • Manufacturer Upc Number
    075577908486
  • NSF Rating
    NSF K2
  • Plastic Safe
    Yes
  • Product Line
    Flash Free
  • Recommended Dilution
    Ready to Use
  • Removal Method
    Self Evaporating
  • Residue
    No Residue
  • Scent
    Mild Solvent
  • Solvent Free
    No
  • Standards Met
    NSF Registered K2
  • Surfaces Cleaned
    Electric motors, Generators, Air tools, Brakes, Clutches, Chains, Sprockets, Wire rope, Dies, Molds, Relays, Radar equipment, Material handling equipment, Air conditioners, Aluminum, Steel
  • Type
    Aerosol
  • UPC_NO
    075577908486
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)