Motion
4238525
Hydraulic Gauge - 4 in Face Diameter, Lower Mount (LM)
Mi Item #02128788
MFR #4238525
Price$294.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gauge - 4 in Face Diameter, Lower Mount (LM)
Mi Item #02128788
MFR #4238525

Mfr description
612.20 4 20OZIN2/34INH2O 1/4 L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.44/each

Specifications

Dimensions

  • Face Diameter
    4 in
  • Overall Depth
    49.3 mm

Details

  • Case Material
    Stainless Steel
  • Connection Gender
    Male
  • Gauge Type
    Pneumatic
  • Lens Material
    Glass
  • Max Operating Temperature
    +140 °F
  • Mounting Type
    Lower Mount (LM)
  • Seal Material
    Nitrile
  • Thread Connection
    1/4 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)