1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
OSNP 3156 X1-7/16
Integrated Assembly Caps, Plates & Adapter - 1.4375 in Bore Dia.
MI ITEM #
02128811
MFR #
OSNP 3156 X1-7/16
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF OSNP 3156 X1-7/16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
OSNP 3156 X1-7/16
Integrated Assembly Caps, Plates & Adapter - 1.4375 in Bore Dia.
MI ITEM #
02128811
MFR #
OSNP 3156 X1-7/16
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore Diameter
1.4375 in
Outside Diameter
10.4375 in
Weight
46 lbs
Details
Part Type
Adapter Sleeve
Product Type
Adapter Sleeves
Series
OSNP
UPC_NO
7316571326665
Overview
Mfr description
OSNP3156 X 10-7/16 ADAPTER ASSY
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data