Motion
5605-20-20-20-SS

BRENNAN INDUSTRIES INC
5605-20-20-20-SS

Tee - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid
Mi Item #02128823
MFR #5605-20-20-20-SS
Price$1,671.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
5605-20-20-20-SS

Tee - 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid x 1-1/4 in Female Pipe Rigid
Mi Item #02128823
MFR #5605-20-20-20-SS

Mfr description
5605-20-20-20-SS 1.25" FEMALE STAINLESS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,671.17/each

Specifications

Dimensions

  • End 1 Size
    1-1/4 in
  • End 2 Size
    1-1/4 in
  • End 3 Size
    1-1/4 in
  • Weight
    0.01 lbs

Details

  • Adapter Type
    Tee
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF
  • End 3 Style
    Female Pipe
  • End 3 Thread
    1-1/4-11-1/2 NPTF
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    5605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)