Motion
5000-20-16-SS
5000-20-16-SS 1.25" FEMALE X 1.00"
MI ITEM #02128824
MFR #5000-20-16-SS
Price$357.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5000-20-16-SS 1.25" FEMALE X 1.00"
MI ITEM #02128824
MFR #5000-20-16-SS

Mfr description
5000-20-16-SS 1.25" FEMALE X 1.00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.80/each

Specifications

Dimensions

  • End 1 Size
    1 in, 1-1/4 in
  • End 2 Size
    1 in, 1-1/4 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female Pipe
  • End 1 Thread
    1-1/4-11-1/2 NPTF, 1-11-1/2 NPTF
  • End 2 Style
    Female Pipe
  • End 2 Thread
    1-1/4-11-1/2 NPTF, 1-11-1/2 NPTF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Stainless Steel
  • Series
    5000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)