Motion
5724415
Quick-Alloy® Grab Hook - 9/32 in, Grade 100, 3/8 in Opening, 4300 lbs Capacity
Mi Item #02128869
MFR #5724415
Price$51.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick-Alloy® Grab Hook - 9/32 in, Grade 100, 3/8 in Opening, 4300 lbs Capacity
Mi Item #02128869
MFR #5724415

Mfr description
572-4415 GRAB HOOK 9/32" QUIK-ALLOY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.67/each

Specifications

Dimensions

  • Hook Size
    9/32 in
  • Length
    1, 2-11/32 in
  • Opening Width
    3/8 in
  • Weight
    0.80 lbs, 0.8
  • Width
    3.6

Details

  • Additional Details
    Locking Latch Included
  • Hook Grade
    Grade 100
  • Hook Type
    Grab Hook
  • Material
    Steel
  • Weight Capacity
    4300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)