Motion
2X100 CHEM+ XLPE 200SD CR

GATES RUBBER CO
2X100 CHEM+ XLPE 200SD CR

Chem Master™ Plus XLPE 200SD CR Industrial Hose - 2 in Inner Diameter, 200 psi Working Pressure, Chemical Type, Cross-linked Polyethylene Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #02130277
MFR #2X100 CHEM+ XLPE 200SD CR
Price$56.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2X100 CHEM+ XLPE 200SD CR

Chem Master™ Plus XLPE 200SD CR Industrial Hose - 2 in Inner Diameter, 200 psi Working Pressure, Chemical Type, Cross-linked Polyethylene Tube Material, EPDM Rubber Cover Material, 100 ft Length
Mi Item #02130277
MFR #2X100 CHEM+ XLPE 200SD CR

Mfr description
2 CHEM MASTER PLUS XLPE 200SD CR
  • Tube: Type K (Gatron!" Modified Cross-linked Polyethylene)
  • Reinforcement: Synthetic, high tensile textile cord with steel wire helix
  • Cover: Type P (EPDM). Black or green corrugated with orange stripe
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.20/ft

Specifications

Dimensions

  • Hose Weight
    1.18 lbs per ft
  • Length
    100 ft
  • Minimum Bend Radius
    9.0 in
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.63 in
  • Weight
    1.18 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    EPDM Rubber
  • Description
    RECOMMENDED FOR: Tank truck, barge, ship, or storage tank transfer of a variety of chemical products. Chem Master™ Plus XLPE contains a wire helix for full suction capability, as well as for routing hoses through tight bends. Its Modified Cross–linked Polyethylene tube stock is 'best in class' for maintaining a tight seal with stainless steel fittings, and is designed for cleaning with 'open–end' 50 PSI steam or in a bath containing 10% (NaOH) @ +212°F (+100°C). Cleaning in place (CIP) methods may be used. Applications include over 950 basic chemicals that are building blocks for numerous chemicals used in a variety of industries.
  • Harmonization Code
    4009.41.0000
  • Hose Covering Material
    EPDM (Type P)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile with Monofilament Helix and Static Wire
  • Hose Type
    Chemical
  • Inner Tube Material
    Gatron™ Modified Cross-Linked Polyethylene (Type K)
  • Manufacturer Catalog
  • Manufacturer Upc Number
    072053650761
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Reinforcement Material
    Textile with Steel Helical
  • Suction
    20 inHg
  • Tube Color
    Tan
  • Tube Material
    Cross-linked Polyethylene
  • UPC_NO
    072053650761
  • Working Pressure
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)