Motion
40 D3 EXT PIN CHAIN

PEER CHAIN
40 D3 EXT PIN CHAIN

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
MI ITEM #02130286
MFR #40 D3 EXT PIN CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
40 D3 EXT PIN CHAIN

Attachment Chain - Standard Series, 40 / 1/2 in Pitch, D-3 Attachment , Riveted, Carbon Steel Material
MI ITEM #02130286
MFR #40 D3 EXT PIN CHAIN

Mfr description
40 D3 EXT PIN CHAIN
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.157 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4188 ft-lbs

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Manufacturer Stock Number
    x
  • Material
    Carbon Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)