Motion
03083
Welder's Anti Spatter, 14 Wt Oz
Mi Item #02130369
MFR #03083
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welder's Anti Spatter, 14 Wt Oz
Mi Item #02130369
MFR #03083

Mfr description
1003349 ANTI-SPATTER WELDER'S AER16OZ
  • Eliminates the need to chisel, grind or wire brush after welding
  • Water based formula allows easy clean-up without the use of solvent cleaners
  • Does not contain silicone
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$14.21/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    32°F
  • Net Weight
    14 oz.
  • Shelf Life
    10 yr
  • Specific Gravity
    0.92
  • VOC Content
    25.3

Details

  • Appearance
    Milky White Emulsion
  • Application
    Contact Tips, Electrode Holders, MIG and TIG Tips, Metal Molds, Resistance Welding Tips, Tools, Weldments, Bench Top Splash Guards
  • Base Type
    Water Based
  • Color
    White
  • Container Type
    Aerosol
  • Flammability
    Not Flammable
  • Flash Point
    265°F
  • Form
    Aerosol Spray
  • Manufacturer Upc Number
    078254030838
  • Material
    Liquid
  • pH Range
    7.0 to 8.0
  • Propellant
    DME
  • Removal Method
    Just wipe off.
  • Residue
    Yes
  • Scent
    Slight Ethereal
  • Type
    Cleaner
  • UPC_NO
    078254030838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)