Motion
1007945
CRC General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Bottle, Color: Silver
MI ITEM #02130370
MFR #1007945
Price$47.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC General Purpose, High Temperature Anti-Seize Lubricant - 8 oz, Bottle, Color: Silver
MI ITEM #02130370
MFR #1007945

Mfr description
1007946 NICKEL ANTISEIZE BTL 8OZ
  • High temperature resistance protects parts up to 2400°F
  • Electrically conductive – does not insulate and interrupt current flow
  • Does not compromise integrity of soft metals
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.32/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    8 oz
  • Freezing Point
    1220°F
  • Height
    4.2500 in
  • NLGI Grade
    1
  • Specific Gravity
    1.18
  • VOC Content
    1.8
  • Weight
    7.60 lbs
  • Width
    2.5000 in

Details

  • Anti-Seize Type
    Compound
  • Application
    Catalyst Beds, Reaction Chambers, Special Alloy Fittings May Be Used on Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, Manifolds to Prevent Seizing and Galling of Surfaces
  • Base Type
    Nickel
  • Color
    Silver
  • Container Type
    Bottle
  • Features & Benefits
    • High temperature resistance protects parts up to 2400°F • Electrically conductive – does not insulate and interrupt current flow • Does not compromise integrity of soft metals • For environments where a "clean" inert lubricant is needed • Will not harden - heat aging won’t affect lubricity of product •
  • Film Type
    Wet
  • Flammability
    Non-Flammable
  • Flash Point
    425 °F
  • Manufacturer Upc Number
    072213359114
  • Max Operating Temperature
    2600 °F
  • Min Operating Temperature
    -95 °F
  • pH Range
    Neutral
  • Plastic Safe
    Yes
  • Pour Point
    10 °F
  • Propellant
    None
  • Removal Method
    Remove with general purpose degreaser.
  • Residue
    Yes
  • Scent
    Petroleum
  • Temperature Range
    -95 to +2400 °F
  • Type
    General Purpose, High Temperature
  • UPC_NO
    072213359114
  • Worked Penetration
    310 to 340
  • Working Temperature
    -95 to 2600°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)